Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 579TD-90308
1347164 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

579TD-90308

Description

579TD-90308 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CONE 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 579; 3.352" Bore; 5.512" Outside Diameter; 3-3/16" Width; Double Row

Part #

579TD-90308

BDI #
1347164

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.77
EAN
0053893061979
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
579
Assembly Number
90308
Assembly Components
579TD (1) | 572 (2) | Y1S-572 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
579TD-90308
Weight / LBS
10.795
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 579; 3.352" Bore; 5.512" Outside Diameter; 3-3/16" Width; Double Row
Bore
3.352 Inch | 85.141 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
3.188 Inch | 80.975 Millimeter