

TIMKEN
TIMKEN
594-90219
TIMKEN TIMKEN
Description
594-90219 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 3-1/8" Width; Double Row
Part #
594-90219
BDI #
1347442
Details
788.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/594-90219/p/1347442
Your Price
$ 788.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.287
EAN
0053893066769
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
594
Assembly Number
9G219
Assembly Components
594 (2) | 592A (2) | Y4S-592A (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
594-90219
Weight / LBS
11.945
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 594; 3-3/4" Bore; 6" Outside Diameter; 3-1/8" Width; Double Row
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Assembly Width
3.125 Inch | 79.375 Millimeter