

TIMKEN
TIMKEN
598-906A2
TIMKEN TIMKEN
Description
598-906A2 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 598; 3-5/8" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Part #
053893779737
BDI #
1347544
Details
11909.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/598-906A2/p/1347544
Your Price
$ 11,909.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.615
EAN
0053893779737
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
598
Assembly Number
906A2
Assembly Components
598 (1) | 592A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
598-906A2
Weight / LBS
5.966
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 598; 3-5/8" Bore; 6" Outside Diameter; 1-9/16" Width; Single Row
Outside Diameter
6 Inch | 152.4 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
Bore
3.625 Inch | 92.075 Millimeter