

TIMKEN
TIMKEN
598A-90091
TIMKEN TIMKEN
Description
598A-90091 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 598; 3-5/8" Bore; 6" Outside Diameter; 3-1/4" Width; Double Row
Part #
598A-90091
BDI #
1347551
Details
1050.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/598A-90091/p/1347551
Your Price
$ 1,050.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.393
EAN
0053893069210
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
598
Assembly Number
90091
Assembly Components
598A (2) | 592D (1) | X1S-598 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
598A-90091
Weight / LBS
12.179
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 598; 3-5/8" Bore; 6" Outside Diameter; 3-1/4" Width; Double Row
Bore
3.625 Inch | 92.075 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter