https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2ROW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNTB8aW1hZ2UvanBlZ3xhR0psTDJnNE9TOHhNRE14TnpVeU1EUTNNREEwTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVazlYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2MWUzYTU5MDIxZWJhNDFhYmNkYWM2YWNhYzMxOWJlYjQ3MWY1Mzk2MTkwYmY1ZGYyMThmMDYyMTY0Zjg1N2M4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2ROW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNTB8aW1hZ2UvanBlZ3xhR0psTDJnNE9TOHhNRE14TnpVeU1EUTNNREEwTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVazlYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2MWUzYTU5MDIxZWJhNDFhYmNkYWM2YWNhYzMxOWJlYjQ3MWY1Mzk2MTkwYmY1ZGYyMThmMDYyMTY0Zjg1N2M4
NTN
NTN
5E-423180G2C3
NTN NTN
Description
5E-423180G2C3 TAPERED RLR BRG ; NON-RETURNABLE 650MMX250MMX15.748MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423180; 400MM Bore; 650MM Outside Diameter; 200MM Width; Double Row
Part #
5E-423180G2C3
BDI #
1204093
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/5E-423180G2C3/p/1204093
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
324
EAN
4547359304893
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
423180
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
648.15905
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 423180; 400MM Bore; 650MM Outside Diameter; 200MM Width; Double Row
Bore
15.748 Inch | 400 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Assembly Width
7.874 Inch | 200 Millimeter
