KOYO
KOYO
623/612
KOYO KOYO
Description
623/612 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 2-1/4" Bore; 4-3/4" Outside Diameter; 1-5/8" Width; Single Row
Part #
623/612
BDI #
20865348
Details
227.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/623-612/p/20865348
Your Price
$ 227.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.13
EAN
0605790370809
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
4.696
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 2-1/4" Bore; 4-3/4" Outside Diameter; 1-5/8" Width; Single Row
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter

