

NTN
NTN
6389/6320
NTN NTN
Description
6389/6320 TAPERED RLR BRG ; 2.625"X5.3447"X2.205"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6389; 2-5/8" Bore; 5.345" Outside Diameter; 2-1/8" Width; Single Row
Part #
6389/6320
BDI #
1209161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/6389-6320/p/1209161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359650662
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
6389
Assembly Components
6389 (1) | 6320 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6389; 2-5/8" Bore; 5.345" Outside Diameter; 2-1/8" Width; Single Row
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
5.345 Inch | 135.755 Millimeter
Bore
2.625 Inch | 66.675 Millimeter