FLT BEARING
FLT BEARING
639175 -CBK258
FLT BEARING FLT BEARING
Description
FLT BEARING 639175 -CBK258
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 23MM Bore; 52MM Outside Diameter; 15MM Width; Single Row
Part #
639175 -CBK258
BDI #
1472634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/639175--CBK258/p/1472634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.fltpolska.pl
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 23MM Bore; 52MM Outside Diameter; 15MM Width; Single Row
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.906 Inch | 23 Millimeter
Assembly Width
0.591 Inch | 15 Millimeter