

TIMKEN
TIMKEN
64450/64700
TIMKEN TIMKEN
Description
64450/64700 TAPERED ROLLER BEARING ; 4.5IN BORE 7IN CUP OD 1.625IN CONE WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 1-5/8" Width; Single Row
Part #
64450/64700
BDI #
21558632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/64450-64700/p/21558632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.45
Product Group - BDI
ZUS138
Precision Class
Standard
Component
Assembly
Basic Number
64450
Assembly Components
64450 (1) | 64700 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 1-5/8" Width; Single Row
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter