KOYO
KOYO
65385/20
KOYO KOYO
Description
65385/20 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-3/4" Bore; 4-1/2" Outside Diameter; 1-3/4" Width; Single Row
Part #
65385/20
BDI #
20865466
Details
361.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/65385-20/p/20865466
Your Price
$ 361.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.3
EAN
0605790371424
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
5.066
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-3/4" Bore; 4-1/2" Outside Diameter; 1-3/4" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter

