

SKF
SKF
663/653
SKF SKF
Description
SKF 663/653
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 663; 83MM Bore; 146MM Outside Diameter; 43MM Width; Single Row
Part #
663/653
BDI #
1417692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/663-653/p/1417692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
663
Assembly Components
663 (1) |653 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 663; 83MM Bore; 146MM Outside Diameter; 43MM Width; Single Row
Outside Diameter
5.748 Inch | 146 Millimeter
Assembly Width
1.693 Inch | 43 Millimeter
Bore
3.268 Inch | 83 Millimeter