

TIMKEN
TIMKEN
66589-90015
TIMKEN TIMKEN
Description
66589-90015 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 66589; 2.361" Bore; 5.117" Outside Diameter; 2-3/4" Width; Double Row
Part #
66589-90015
BDI #
1348920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/66589-90015/p/1348920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.17
EAN
0053893360577
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
66589
Assembly Number
90015
Assembly Components
66589 (2) | 66522D (1) | X1S-66585 (1) | K108760 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
66589-90015
Weight / LBS
9.189
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 66589; 2.361" Bore; 5.117" Outside Diameter; 2-3/4" Width; Double Row
Assembly Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.117 Inch | 129.972 Millimeter
Bore
2.361 Inch | 59.969 Millimeter