

TIMKEN
TIMKEN
67388-90088
TIMKEN TIMKEN
Description
67388-90088 TAPERED ROLLER BEARING ASSY ; DBL CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388; 5" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Part #
67388-90088
BDI #
1349004
Details
3324.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67388-90088/p/1349004
Your Price
$ 3,324.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.696
EAN
0053893363745
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67388
Assembly Number
90088
Assembly Components
67388 (2) | 67322D (1) | X2S-67388 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67388-90088
Weight / LBS
24.501
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388; 5" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Bore
5 Inch | 127 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter