https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
TIMKEN
TIMKEN
67390-90083
TIMKEN TIMKEN
Description
67390-90083 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 8" Outside Diameter; 19/32" Width; Single Row
Part #
67390-90083
BDI #
1349083
Details
9879.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67390-90083/p/1349083
Your Price
$ 9,879.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.249
EAN
0053893365275
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67390
Assembly Number
90083
Assembly Components
67390 (1) | 67320-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67390-90083
Weight / LBS
12.093
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 8" Outside Diameter; 19/32" Width; Single Row
Bore
5.25 Inch | 133.35 Millimeter
Assembly Width
0.594 Inch | 15.1 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
