

TIMKEN
TIMKEN
67390-90231
TIMKEN TIMKEN
Description
67390 90231 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Part #
053893365541
BDI #
1349097
Details
8147.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67390-90231/p/1349097
Your Price
$ 8,147.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.57
EAN
0053893365541
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67390
Assembly Number
90231
Assembly Components
67390 (2) | 67322D (1) | X1S-67390 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67390-90231
Weight / LBS
22.018
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter