

TIMKEN
TIMKEN
67791DGW-902A4
TIMKEN TIMKEN
Description
67791DGW-902A4 TAPERED ROLLER BEARING ; POR NON RETURNABLE 4-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67791DGW; 7" Bore; 8.39" Outside Diameter; 3.63" Width; Double Row
Part #
67791DGW-902A4
BDI #
1349329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67791DGW-902A4/p/1349329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
27.972
EAN
0053893889658
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67791DGW
Assembly Number
902A4
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67791DGW; 7" Bore; 8.39" Outside Diameter; 3.63" Width; Double Row
Outside Diameter
8.39 Inch | 213.106 Millimeter
Bore
7 Inch | 177.8 Millimeter
Assembly Width
3.63 Inch | 92.202 Millimeter