https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
67883-90230
TIMKEN TIMKEN
Description
67883-90230 TAPERED ROLLER BRG ASS ; 7-1/4" BORE DBL ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67883; 7-1/4" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Part #
67883-90230
BDI #
1349367
Details
8677.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67883-90230/p/1349367
Your Price
$ 8,677.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.366
EAN
0053893373287
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67883
Assembly Number
90230
Assembly Components
67883 (2) | 67820CD (1) | X1S-67883 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67883-90230
Weight / LBS
41.551
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67883; 7-1/4" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Assembly Width
4.063 Inch | 103.2 Millimeter
Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
