

NTN
NTN
67885/67820CD+A#02
NTN NTN
Description
67885/67820CD+A 02 TAPERED ROLLER BRG ; 7.5"ID 10.5"OD 4.0625"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Part #
67885/67820CD+A#02
BDI #
1209356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67885-67820CD+A%2302/p/1209356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359661095
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67885
Assembly Components
67885 (2) | 67820CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Bore
7.5 Inch | 190.5 Millimeter
Assembly Width
4.063 Inch | 103.2 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter