

TIMKEN
TIMKEN
67885-90245
TIMKEN TIMKEN
Description
67885 90245 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Part #
053893374444
BDI #
1349402
Details
7355.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67885-90245/p/1349402
Your Price
$ 7,355.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.8
EAN
0053893374444
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67885
Assembly Number
90245
Assembly Components
67885 (2) | 67820CD (1) | X1S-67885 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67885-90245
Weight / LBS
35.893
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Assembly Width
4.063 Inch | 103.2 Millimeter