https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
TIMKEN
TIMKEN
67885D-902C8
TIMKEN TIMKEN
Description
67885D-902C8 TAPERED ROLLER BEARING ; 4-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885D; 7-1/2" Bore; 9.1" Outside Diameter; 3.53" Width; Double Row
Part #
67885D-902C8
BDI #
1349415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67885D-902C8/p/1349415
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
29.95
EAN
0053893432168
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67885D
Assembly Number
902C8
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885D; 7-1/2" Bore; 9.1" Outside Diameter; 3.53" Width; Double Row
Assembly Width
3.53 Inch | 89.662 Millimeter
Outside Diameter
9.1 Inch | 231.14 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
