TIMKEN
TIMKEN
67980TD-902A2
TIMKEN TIMKEN
Description
67980TD-902A2 ; TRB 2-ROW ASSEMBLY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67980; 7-13/16" Bore; 11-1/8" Outside Diameter; 3-7/16" Width; Double Row
Part #
67980TD-902A2
BDI #
1349461
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67980TD-902A2/p/1349461
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.144
EAN
0053893886572
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67980
Assembly Number
902A2
Assembly Components
67980TD (1) | 67920 (2) | Y1S-67920 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67980TD-902A2
Weight / LBS
44.405
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67980; 7-13/16" Bore; 11-1/8" Outside Diameter; 3-7/16" Width; Double Row
Outside Diameter
11.125 Inch | 282.575 Millimeter
Bore
7.813 Inch | 198.45 Millimeter
Assembly Width
3.438 Inch | 87.325 Millimeter
