Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

67983-90130 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1349479 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

67983-90130

Description

67983-90130 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67983; 8" Bore; 11-1/8" Outside Diameter; 4" Width; Double Row

Part #

67983-90130

BDI #
1349479

Details

10179.59 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,179.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.42
EAN
0053893376370
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67983
Assembly Number
90130
Assembly Components
67983 (2) | 67920CD (1) | X1S-67983 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67983-90130
Weight / LBS
40.604
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67983; 8" Bore; 11-1/8" Outside Diameter; 4" Width; Double Row
Outside Diameter
11.125 Inch | 282.575 Millimeter
Bore
8 Inch | 203.2 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter