

TIMKEN
TIMKEN
67985-90150
TIMKEN TIMKEN
Description
67985 90150 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67985; 8-1/8" Bore; 11-1/8" Outside Diameter; 4" Width; Double Row
Part #
053893377117
BDI #
1349507
Details
9333.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67985-90150/p/1349507
Your Price
$ 9,333.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.805
EAN
0053893377117
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67985
Assembly Number
90150
Assembly Components
67985 (2) | 67920CD (1) | X2S-67985 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67985-90150
Weight / LBS
41.417
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67985; 8-1/8" Bore; 11-1/8" Outside Diameter; 4" Width; Double Row
Bore
8.125 Inch | 206.375 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter