https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
TIMKEN
TIMKEN
680235-90022
TIMKEN TIMKEN
Description
680235-90022 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 680235; 23-1/2" Bore; 27" Outside Diameter; 1-1/4" Width; Single Row
Part #
680235-90022
BDI #
1349548
Details
38479.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/680235-90022/p/1349548
Your Price
$ 38,479.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.11
EAN
0053893663319
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
680235
Assembly Number
90022
Assembly Components
680235 (1) | 680270 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
680235-90022
Weight / LBS
37.685
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 680235; 23-1/2" Bore; 27" Outside Diameter; 1-1/4" Width; Single Row
Outside Diameter
27 Inch | 685.8 Millimeter
Bore
23.5 Inch | 596.9 Millimeter
Assembly Width
1.25 Inch | 31.75 Millimeter
