https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
68450-902A1
TIMKEN TIMKEN
Description
68450-902A1 TAPERED ROLLER BEARING ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 68450; 4-1/2" Bore; 8.38" Outside Diameter; 4-3/4" Width; Double Row
Part #
68450-902A1
BDI #
1349604
Details
3876.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/68450-902A1/p/1349604
Your Price
$ 3,876.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.298
EAN
0053893366043
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
68450
Assembly Number
902A1
Assembly Components
68450 (1) | HH224346 (1) | HH224310 (1) | 68712 (1) | X1H68450 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
29.31
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 68450; 4-1/2" Bore; 8.38" Outside Diameter; 4-3/4" Width; Double Row
Assembly Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
8.38 Inch | 212.852 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
