https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
68462-90011
TIMKEN TIMKEN
Description
68462-90011 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 68462; 4-5/8" Bore; 7-1/8" Outside Diameter; 1-3/8" Width; Single Row
Part #
68462-90011
BDI #
1349610
Details
3084.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/68462-90011/p/1349610
Your Price
$ 3,084.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.623
EAN
0053893378749
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
68462
Assembly Number
90011
Assembly Components
68462 (1) | 68712 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
68462-90011
Weight / LBS
6.004
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 68462; 4-5/8" Bore; 7-1/8" Outside Diameter; 1-3/8" Width; Single Row
Bore
4.625 Inch | 117.475 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter
