

TIMKEN
TIMKEN
685-90175
TIMKEN TIMKEN
Description
685-90175 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Part #
685-90175
BDI #
1349632
Details
1717.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/685-90175/p/1349632
Your Price
$ 1,717.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.528
EAN
0053893078854
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
685
Assembly Number
9G175
Assembly Components
685 (2) | 672 (2) | Y13S-672 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
685-90175
Weight / LBS
16.996
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Assembly Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
3.875 Inch | 98.425 Millimeter