

TIMKEN
TIMKEN
687-90196
TIMKEN TIMKEN
Description
687-90196 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Part #
687-90196
BDI #
1349689
Details
1565.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/687-90196/p/1349689
Your Price
$ 1,565.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.12
EAN
0053893812540
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
687
Assembly Number
9G196
Assembly Components
687 (2) | 672 (2) | Y6S-672 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
687-90196
Weight / LBS
16.096
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 3-1/4" Width; Double Row
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
4 Inch | 101.6 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter