Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 688TD-90102
1349709 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

688TD-90102

Description

688TD-90102 TAPERED ROLLER BEARING ASSY ; POR NON-RETURNABLE DOUBLE CONE 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 688; 3.945" Bore; 6-5/8" Outside Diameter; 3-3/4" Width; Double Row

Part #

688TD-90102

BDI #
1349709

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.407
EAN
0053893079967
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
688
Assembly Number
90102
Assembly Components
688TD (1) | 672 (2) | Y2S-672 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
688TD-90102
Weight / LBS
18.935
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 688; 3.945" Bore; 6-5/8" Outside Diameter; 3-3/4" Width; Double Row
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
3.945 Inch | 100.203 Millimeter
Assembly Width
3.75 Inch | 95.25 Millimeter