

TIMKEN
TIMKEN
71425-90022
TIMKEN TIMKEN
Description
71425-90022 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71425; 4-1/4" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Part #
71425-90022
BDI #
1350199
Details
2781.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/71425-90022/p/1350199
Your Price
$ 2,781.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.08
EAN
0053893381732
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
71425
Assembly Number
90022
Assembly Components
71425 (2) | 71751D (1) | X2S-71425 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
71425-90022
Weight / LBS
25.347
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71425; 4-1/4" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Assembly Width
4.188 Inch | 106.375 Millimeter