https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
71450/71750
NTN NTN
Description
71450/71750 TAPERED ROLLER BEARING ; 4.5"X7.5"X1.9375" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 1-7/8" Width; Single Row
Part #
71450/71750
BDI #
1211386
Details
787.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/71450-71750/p/1211386
Your Price
$ 787.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.154
EAN
4547359650693
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
71450
Assembly Components
71450 (1) | 71750 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 1-7/8" Width; Single Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
