TIMKEN
TIMKEN
71457TD-90111
TIMKEN TIMKEN
Description
71457TD-90111 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE DOUBLE CONE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71457; 4-9/16" Bore; 7-1/2" Outside Diameter; 4-1/4" Width; Double Row
Part #
71457TD-90111
BDI #
1350309
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/71457TD-90111/p/1350309
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.164
EAN
0053893384238
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
71457
Assembly Number
90111
Assembly Components
71457TD (1) | 71750 (2) | Y8S-71750 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
71457TD-90111
Weight / LBS
27.738
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71457; 4-9/16" Bore; 7-1/2" Outside Diameter; 4-1/4" Width; Double Row
Outside Diameter
7.5 Inch | 190.5 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter
Bore
4.563 Inch | 115.9 Millimeter
