

SKF
SKF
72212/2/72487/2/Q
SKF SKF
Description
SKF 72212/2/72487/2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72212; 54MM Bore; 124MM Outside Diameter; 37MM Width; Single Row
Part #
72212/2/72487/2/Q
BDI #
1296816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/72212-2-72487-2-Q/p/1296816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
72212
Assembly Components
72212 (1) |72487 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72212; 54MM Bore; 124MM Outside Diameter; 37MM Width; Single Row
Bore
2.126 Inch | 54 Millimeter
Outside Diameter
4.882 Inch | 124 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter