

TIMKEN
TIMKEN
74500-90210
TIMKEN TIMKEN
Description
74500 90210 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74500; 5" Bore; 8-1/2" Outside Diameter; 4-3/16" Width; Double Row
Part #
053893391908
BDI #
1350689
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/74500-90210/p/1350689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.807
EAN
0053893391908
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
74500
Assembly Number
90210
Assembly Components
74500 (2) | 74851CD (1) | X1S-74500 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74500-90210
Weight / LBS
33.314
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74500; 5" Bore; 8-1/2" Outside Diameter; 4-3/16" Width; Double Row
Outside Diameter
8.5 Inch | 215.9 Millimeter
Assembly Width
4.188 Inch | 106.375 Millimeter
Bore
5 Inch | 127 Millimeter