Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

74537-906A2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
21966165 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

74537-906A2

Description

74537-906A2 ; 8-24IN OD TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74537; 5-3/8" Bore; 8-1/2" Outside Diameter; 1-7/8" Width; Single Row

Part #

74537-906A2

BDI #
21966165

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893759340
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
74537
Assembly Number
906A2
Assembly Components
74537 (1) | 74850 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74537-906A2
Weight / LBS
14.612
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74537; 5-3/8" Bore; 8-1/2" Outside Diameter; 1-7/8" Width; Single Row
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter