

TIMKEN
TIMKEN
74550-90186
TIMKEN TIMKEN
Description
74550-90186 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74550; 5-1/2" Bore; 8-1/2" Outside Diameter; 3-3/4" Width; Double Row
Part #
74550-90186
BDI #
1350757
Details
4250.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/74550-90186/p/1350757
Your Price
$ 4,250.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.631
EAN
0053893394510
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
74550
Assembly Number
90186
Assembly Components
74550 (2) | 74850 (2) | Y4S-74850 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74550-90186
Weight / LBS
28.517
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74550; 5-1/2" Bore; 8-1/2" Outside Diameter; 3-3/4" Width; Double Row
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Assembly Width
3.75 Inch | 95.25 Millimeter