https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
74550-90222
TIMKEN TIMKEN
Description
74550-90222 TAPERED ROLLER BEARING ASSY ; 5-1/2" ID 8-1/2" OD 2-ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74550; 5-1/2" Bore; 8-1/2" Outside Diameter; 4-3/16" Width; Double Row
Part #
74550-90222
BDI #
1350763
Details
4298.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/74550-90222/p/1350763
Your Price
$ 4,298.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.84
EAN
0053893394657
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
74550
Assembly Number
90222
Assembly Components
74550 (2) | 74851CD (1) | X1S-74550 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74550-90222
Weight / LBS
26.772
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74550; 5-1/2" Bore; 8-1/2" Outside Diameter; 4-3/16" Width; Double Row
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Assembly Width
4.188 Inch | 106.375 Millimeter
