TIMKEN
TIMKEN
749A/742D
TIMKEN TIMKEN
Description
749A/742D TAPERED RLR BEARING ; 82.55X155.58X101.6MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749A; 3-1/4" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Part #
749A/742D
BDI #
23779530
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/749A-742D/p/23779530
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
749A
Assembly Components
749A (2) | 742D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749A; 3-1/4" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter