

TIMKEN
TIMKEN
759-90032
TIMKEN TIMKEN
Description
759-90032 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 759; 3-1/2" Bore; 6-3/8" Outside Diameter; 1-7/8" Width; Single Row
Part #
759-90032
BDI #
1350961
Details
3875.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/759-90032/p/1350961
Your Price
$ 3,875.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.06
EAN
0053893085067
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
759
Assembly Number
90032
Assembly Components
759 (1) | 752 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
759-90032
Weight / LBS
9.185
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 759; 3-1/2" Bore; 6-3/8" Outside Diameter; 1-7/8" Width; Single Row
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter