Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

767D-90058 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
1351033 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

767D-90058

Description

767D-90058 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 767D; 3-1/2" Bore; 4.71" Outside Diameter; 4-1/4" Width; Double Row

Part #

767D-90058

BDI #
1351033

Details

7913.93 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,913.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.141
EAN
0053893086439
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
767D
Assembly Number
90058
Assembly Components
767D (1) | 752 (2) | Y9S752 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
20.15
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 767D; 3-1/2" Bore; 4.71" Outside Diameter; 4-1/4" Width; Double Row
Assembly Width
4.25 Inch | 107.95 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.71 Inch | 119.634 Millimeter