https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
TIMKEN
TIMKEN
779-902A9
TIMKEN TIMKEN
Description
779-902A9 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 779; 3.87" Bore; 7.12" Outside Diameter; 3-3/4" Width; Double Row
Part #
779-902A9
BDI #
19287368
Details
2923.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/779-902A9/p/19287368
Your Price
$ 2,923.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.285
EAN
0053893939988
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
779
Assembly Number
902A9
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
31.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 779; 3.87" Bore; 7.12" Outside Diameter; 3-3/4" Width; Double Row
Outside Diameter
7.12 Inch | 180.848 Millimeter
Bore
3.87 Inch | 98.298 Millimeter
Assembly Width
3.75 Inch | 95.25 Millimeter
