https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
782-90063
TIMKEN TIMKEN
Description
782-90063 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD 4.125IN BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 782; 4-1/8" Bore; 7-1/8" Outside Diameter; 4-1/8" Width; Double Row
Part #
782-90063
BDI #
1351249
Details
2320.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/782-90063/p/1351249
Your Price
$ 2,320.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.66
EAN
0053893089768
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
782
Assembly Number
90063
Assembly Components
782 (2) | 774D (1) | X3S-782 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
782-90063
Weight / LBS
21.746
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 782; 4-1/8" Bore; 7-1/8" Outside Diameter; 4-1/8" Width; Double Row
Outside Diameter
7.125 Inch | 180.975 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter
Bore
4.125 Inch | 104.775 Millimeter
