https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
TIMKEN
TIMKEN
78215C-907A6
TIMKEN TIMKEN
Description
78215C-907A6 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78215C; 2.13" Bore; 5-1/2" Outside Diameter; 3.06" Width; Double Row
Part #
78215C-907A6
BDI #
1351178
Details
2059.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/78215C-907A6/p/1351178
Your Price
$ 2,059.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.713
EAN
0053893430669
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
78215C
Assembly Number
907A6
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78215C; 2.13" Bore; 5-1/2" Outside Diameter; 3.06" Width; Double Row
Bore
2.13 Inch | 54.102 Millimeter
Assembly Width
3.06 Inch | 77.724 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
