

TIMKEN
TIMKEN
799A-90064
TIMKEN TIMKEN
Description
799A-90064 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 799; 5-1/8" Bore; 8-1/8" Outside Diameter; 1-7/8" Width; Single Row
Part #
053893093437
BDI #
1351397
Details
6747.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/799A-90064/p/1351397
Your Price
$ 6,747.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.64
EAN
0053893093437
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
799
Assembly Number
90064
Assembly Components
799A (1) | 792 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
799A-90064
Weight / LBS
12.855
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 799; 5-1/8" Bore; 8-1/8" Outside Diameter; 1-7/8" Width; Single Row
Outside Diameter
8.125 Inch | 206.375 Millimeter
Bore
5.125 Inch | 130.175 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter