

TIMKEN
TIMKEN
80170-90021
TIMKEN TIMKEN
Description
80170-90021 TAPERED ROLLER BEARING ; SINGLE ROW POR NON RET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 80170; 17" Bore; 21-3/4" Outside Diameter; 1-3/4" Width; Single Row
Part #
80170-90021
BDI #
1351484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/80170-90021/p/1351484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.67
EAN
0053893406589
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
80170
Assembly Number
90021
Assembly Components
80170 (1) | 80217 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
80170-90021
Weight / LBS
56.542
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 80170; 17" Bore; 21-3/4" Outside Diameter; 1-3/4" Width; Single Row
Outside Diameter
21.75 Inch | 552.45 Millimeter
Bore
17 Inch | 431.8 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter