Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80385 90014 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
24551376 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

80385 90014

Description

80385 90014 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 80385; 17" Bore; 21" Outside Diameter; 1-13/16" Width; Single Row

Part #

80385-90014

BDI #
24551376

Details

17712.61 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17,712.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
20.473
EAN
0053893407098
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
80385
Assembly Number
90014
Assembly Components
80385 (1) | 80325 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
80385-90014
Weight / LBS
43.056
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 80385; 17" Bore; 21" Outside Diameter; 1-13/16" Width; Single Row
Assembly Width
1.813 Inch | 46.05 Millimeter
Bore
17 Inch | 431.8 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter