https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
TIMKEN
TIMKEN
80480 90013
TIMKEN TIMKEN
Description
80480 90013 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 80480; 19" Bore; 24-1/4" Outside Diameter; 2-1/8" Width; Single Row
Part #
80480-90013
BDI #
24551374
Details
33709.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/80480-90013/p/24551374
Your Price
$ 33,709.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
32.8
EAN
0053893407319
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
80480
Assembly Number
90013
Assembly Components
80480 (1) | 80425 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
80480-90013
Weight / LBS
72.311
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 80480; 19" Bore; 24-1/4" Outside Diameter; 2-1/8" Width; Single Row
Bore
19 Inch | 482.6 Millimeter
Outside Diameter
24.25 Inch | 615.95 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter
