

TIMKEN
TIMKEN
82576-90027
TIMKEN TIMKEN
Description
82576-90027 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82576; 5-3/4" Bore; 9-1/2" Outside Diameter; 2-1/4" Width; Single Row
Part #
053893412757
BDI #
1351652
Details
9910.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/82576-90027/p/1351652
Your Price
$ 9,910.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.058
EAN
0053893412757
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
82576
Assembly Number
90027
Assembly Components
82576 (1) | 82950 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82576-90027
Weight / LBS
22.905
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82576; 5-3/4" Bore; 9-1/2" Outside Diameter; 2-1/4" Width; Single Row
Assembly Width
2.25 Inch | 57.15 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter