

TIMKEN
TIMKEN
82587-90042
TIMKEN TIMKEN
Description
82587-90042
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82587; 5-7/8" Bore; 9-5/16" Outside Diameter; 5-3/16" Width; Double Row
Part #
82587 90042
BDI #
19287359
Details
7437.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/82587-90042/p/19287359
Your Price
$ 7,437.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.606
EAN
0053893413549
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
82587
Assembly Number
90042
Assembly Components
82587 (2) | 82932D (1) | X1S-82587 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82587-90042
Weight / LBS
43.186
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82587; 5-7/8" Bore; 9-5/16" Outside Diameter; 5-3/16" Width; Double Row
Outside Diameter
9.313 Inch | 236.55 Millimeter
Bore
5.875 Inch | 149.225 Millimeter
Assembly Width
5.188 Inch | 131.775 Millimeter