TIMKEN
TIMKEN
82785TD-90016
TIMKEN TIMKEN
Description
82785TD-90016 ; POR TRB 2-ROW ASSEMBLY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82785; 7.49" Bore; 11-3/8" Outside Diameter; 4-3/8" Width; Double Row
Part #
82785TD-90016
BDI #
1351723
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/82785TD-90016/p/1351723
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
27.079
EAN
0053893415451
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
82785
Assembly Number
90016
Assembly Components
82785TD (1) | 82720 (2) | Y1S-82720 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82785TD-90016
Weight / LBS
61.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82785; 7.49" Bore; 11-3/8" Outside Diameter; 4-3/8" Width; Double Row
Bore
7.49 Inch | 190.246 Millimeter
Assembly Width
4.375 Inch | 111.125 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
